Beli air conditioning system di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUA SYSTEM Oil-Free Air Motor Type Factory Fan
    Mulai

    Rp28.999.900

    AQUA SYSTEM Oil-Free Air Motor Type Factory Fan
    atribut:
    • Compressor: Horsepower: 3PS
    • Air Volume Adjustment: Stepless by squeezing
    • TRUSCO Number: 160-8149
  2. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  3. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  4. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  5. Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    Mulai

    Rp10.999.900

    Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    atribut:
    • Cooling Capacity (kW): 5.28
    • Air Circulation (m³/minute): 19.7 / 695 (dalam ruangan)
    • Capacity (PK): 2
    • Cooling Capacity (BTU/hour): 18000
    • Dimensi P x L x T (mm): 1102x244x302
    • Moisture Remover (L/hour): 2.9
    • Power (W): 1660
    • SNI License: Yes
    • Tingkat Kebisingan (dB-A): indoor :45/39, outdoor: 54
    • Voltage (V): 220
    • power current (A): 7.7
  6. Sharp Air Cooler
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  7. Panasonic Air Conditioner Split (AC / Pendingin Udara)
    Mulai

    Rp5.499.900

    Panasonic Air Conditioner Split (AC / Pendingin Udara)
    atribut:
    • Voltage (V): 220
    • Power (W): 760
    • Inner Dimensions (mm): 290x799x197
    • Outer Dimensions (mm): 490x650x230
    • Pipe Length (m): 20.0
    • British Thermal Unit (BTU/hour): 9000
    • SNI License: Yes
  8. Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Deskripsi:
    Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.
    atribut:
    • Voltage (V): 220
    • Add Refrigerant Gas (g/m): 10
    • Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
    • Pipe Length (m): 20
  9. Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    Mulai

    Rp9.099.900

    Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    atribut:
    • Pipe Size (inch): 1/4 (cair), 5/8 (gas)
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  10. Sharp Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp3.499.900

    Sharp Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    -R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.
    atribut:
    • Refrigerant: R32
    • Voltage (V): 220-240
  11. Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    atribut:
    • Color: White
    • Refrigrant Type: R32
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  12. Sharp Air Conditioner Jetstream Series (AC / Pendingin Udara)
    Mulai

    Rp5.699.900

    Sharp Air Conditioner Jetstream Series (AC / Pendingin Udara)
    Deskripsi:
    R32 Freon TerbaruSharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak Ozon.Coanda Air FlowUdara sejuk tersebar ke seluruh ruangan, untuk menciptakan sebuah lingkungan yang menyenangkan bagi semua orang. Udara lembut yang bergerak secara perlahan menjadikan pendinginan ini ideal digunakan bagi wanita hamil, bayi, orang tua, dan orang lain yang sensitif terhadap suhu rendah.Jetstream G7Cocok untuk mendinginkan ruangan yang panas dengan cepat dan seketika. Jestream G7 beroperasi selama 30menit.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 10 tahun.
    atribut:
    • Product Series: New Jetsream Series
    • Color: White Panel
    • Jetstream: Yes
    • Coanda: Yes
    • Turbo Cooling: No
    • Anti Rust Evaporator: Yes
    • Auto Swing Louver: Yes - Auto Swing Louver
    • Capacity (PK): 1.5
    • Cool (kW): 3.50
    • Cooling Capacity (BTU): 12000
    • Coverage Floor Area (m²): 15-24
    • Gas Side (inch): 1/2
    • Liquid Side (inch): 1/4
    • Low Power (W): No
    • Plasmacluster: No
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Refrigerant Volume: R32
    • Remote Control: Easy Grip Remote control with 12H Timer
    • Self Cleaning Function: No
  13. Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)
    Mulai

    Rp6.599.900

    Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00237.01
  14. Sharp Air Conditioner Split Turbo Cool Series (AC / Pendingin Udara)
    Mulai

    Rp10.999.900

    Sharp Air Conditioner Split Turbo Cool Series (AC / Pendingin Udara)
    Deskripsi:
    R32 Freon TerbaruSharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak Ozon.Turbo Cooling FunctionMenghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman.X-Fan FunctionJika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara.Self DiagnosisKetika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 10 tahun.
    atribut:
    • Product Series: Turbo Cool Series
    • Color: White
    • Jetstream: No
    • Coanda: No
    • Turbo Cooling: Yes
    • Anti Rust Evaporator: No
    • Auto Swing Louver: 2-Way Auto Swing
    • Capacity (PK): 2.5
    • Cool (kW): 7.33
    • Cooling Capacity (BTU): 25000
    • Coverage Floor Area (m²): 31-50
    • Gas Side (inch): 5/8
    • Liquid Side (inch): 1/4
    • Low Power (W): No
    • Plasmacluster: No
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Refrigerant Volume: R32
    • Remote Control: Yes
    • Self Cleaning Function: Yes, X-Fan Function
Daftar Harga air conditioning system Terbaru October 2026
AQUA SYSTEM Oil-Free Air Motor Type Factory FanRp28.999.900
Hioki Temperature LoggerRp8.999.900
TESTO Alat Perekam Data Suhu MiniRp2.299.900
Sharp Air Cooler (Pendingin Udara)Rp1.499.900
Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)Rp10.999.900
Sharp Air CoolerRp1.099.900
Panasonic Air Conditioner Split (AC / Pendingin Udara)Rp5.499.900
Cawang Air Conditioner Pro (AC / Pendingin Udara)Rp5.999.900
Daikin Air Conditioner Split Single (AC / Pendingin Udara)Rp9.099.900
Sharp Air Conditioner (AC / Pendingin Udara)Rp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)